BK14 - 1/4'' Beam Clamp

LH Dottie

  • $1.44 (Each)
  • $1.44 (Each)

  • $72.11 (Per 50)

  • $144.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK14
Manufacturer
LH Dottie
Manufacturer's Part Number
BK14
Description
1/4'' Beam Clamp
Beam Clamp, Steel Material, 1/4-20 In. Size, Zinc Plated Finish, 1/4 X 1, 1/4-20 In. Set Screw, 0.672 In. Flange Width, 2 Fastening Hole
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781002100904 / 00781002100904
Weight per unit
0.126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$72.11 (Per 50)
Resources
Images
 
 
BK14 - Small Image
 
BK14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4-20
Length
1.39
Descriptions
Description
1/4'' BEAM CLAMP
Long Description
Beam Clamp, Steel material, 1/4-20 in. Size, Zinc Plated Finish, 1/4 x 1, 1/4-20 in. set screw, 0.672 in. flange width, 2 fastening hole
Special Features
Features: Tapped Threads Back and Bottom
Product Type
1/4" Beam Clamps ( Steel )
extra long description
DOTTIE BK14 1/4" Beam Clamps ( Stee
Additional Information
Rod Size
1/4-20
Manufacturer Information
Manufacturers Part Number
BK14
Brand
LH DOTTIE
GTIN
00781002100904
UPC
781002100904
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
BEAM CLAMP
Packaging
Weight per each
0.126
Carton
50
Uses, Certifications, and Standards
Application
I-beam, Girder or Other Structural Member
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat