BLH1418 - 1/4'' X 18'' Bell Hanger Bit

LH Dottie

  • $31.09 (Each)
  • $31.09 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLH1418
Manufacturer
LH Dottie
Manufacturer's Part Number
BLH1418
Description
1/4'' X 18'' Bell Hanger Bit
Bell Hanger Bit, 1/4 In. Drill Size, 18 In. Overall Length
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112841 - Hand drill bit for metal
UPC/GTIN
781002217602 / 00781002217602
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.09 (Each)
Resources
Images
 
 
BLH1418 - Small Image
 
BLH1418 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
BELL
Dimensions and Weight
Overall Length
18
Descriptions
Description
1/4'' X 18'' BELL HANGER BIT
extra long description
DOTTIE BLH1418 1/4 X 18 Bell Hanger
Product Type
1/4 X 18 Bell Hanger Bit
Long Description
Bell Hanger Bit, 1/4 in. drill size, 18 in. overall length
Special Features
Bell hanger drills are used to drill and fish small gauge wires ; After drilling through the stud or header, a wire is attached to the fish hole in the flute and the drill is retracted, pulling the wire through ; Tapered for quick chip clearance
Additional Information
Drill Size
1/4
Shank Diameter
1/4
Manufacturer Information
Manufacturers Part Number
BLH1418
Brand
LH DOTTIE
GTIN
00781002217602
UPC
781002217602
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Bell Hanger Drill
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
For Telephone Installations, Security And Cable Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat