C04 - Dark Cutting Oil (Gallon)

LH Dottie

  • $38.28 (Each)
  • $38.28 (Each)

  • $153.12 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C04
Manufacturer
LH Dottie
Manufacturer's Part Number
CO4
Description
Dark Cutting Oil (Gallon)
Cutting Oil, 1 Gal Can, Light Brown, Mild Bland Hydrocarbon Odor, 0.8487 Specific Gravity, 174 °C;345 °F Flash Point, 32.04 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
15121502 - Cutting oil
UPC/GTIN
781002275305 / 00781002275305
Weight per unit
1.8625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.28 (Each)
Carton
$153.12 (Per 4)
Resources
Other Links
 
 
C04 - Other
Images
 
 
C04 - Large Image
 
C04 - Large Image
Specifications Sheets
 
 
C04 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Light Brown
Dimensions and Weight
Size
1
Descriptions
Product Type
Cutting Oil
Long Description
Cutting Oil, 1 gal Can, Light Brown, Mild Bland Hydrocarbon Odor, 0.8487 Specific Gravity, 174 °C;345 °F Flash Point, 32.04 lb
Short Description
Cutting Oil, 1 gaL Can, Light Brown
extra long description
DOTTIE CO4 Gallon Dark Cutting Oil
Description
DARK CUTTING OIL (GALLON)
Special Features
Features: Petroleum Mineral Oil, Chlorinated Additive
Additional Information
Container Capacity
1 gal
Container Type
Can
Physical Form
Oily Liquid
Composition
Petroleum distillates, hydrotreated light naphthenic;Proprietary Addtive;Chlorinated Parafin
odor
Mild Bland Hydrocarbon Odor
specific gravity
0.8487
Flash Point
174 °C;345 °F
package quantity
4 CT
lubricant type
Cutting Fluid
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CO4
GTIN
00781002275305
UPC
781002275305
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Dark Cutting Oil
Packaging
Weight
32.04 lb
Weight per each
1.8625
Carton
4
Uses, Certifications, and Standards
Application
Threading Steel and Cast Iron and is Recommended for Cutting Ferrous Materials and Ferrous Alloy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat