C75CG - 3/4'' C Threaded Conduit Body W/Cover/Gasket

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C75CG
Manufacturer
LH Dottie
Manufacturer's Part Number
C75CG
Description
3/4'' C Threaded Conduit Body W/Cover/Gasket
C Style Conduit Body With Cover and Gasket, 3/4 In. Hub Size, Wall Mounting, Die Cast Copper Free Aluminum Material, Threaded Connection, Neoprene Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781002107040 / 00781002107040
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C75CG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Dimensions and Weight
Hub Size
3/4
Descriptions
Product Type
3/4" Threaded Conduit Bodies With Covers and Gaskets
extra long description
DOTTIE C75CG 3/4" Threaded Conduit
Description
3/4'' C THREADED CONDUIT BODY W/COVER/GASKET
Special Features
The flat back design allows the unit to be mounted close to the wall;They are available as bodies only, or as bodies assembled with covers and gaskets;Threaded conduit Bodies with cover and gasket are used with rigid conduit to provide access to the interior of a conduit system
Long Description
C Style Conduit Body with Cover and Gasket, 3/4 in. hub size, Wall mounting, Die Cast Copper Free Aluminum material, Threaded connection, Neoprene gasket
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
C75CG
GTIN
00781002107040
UPC
781002107040
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Conduit Bodies with Cover and Gasket
Packaging
Weight per each
0.415
Carton
10
Uses, Certifications, and Standards
Application
Interior
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat