CG10 - Friction Caulking Gun

LH Dottie

  • $9.78 (Each)
  • $9.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG10
Manufacturer
LH Dottie
Manufacturer's Part Number
CG10
Description
Friction Caulking Gun
Caulking Gun, Double Friction Rod Construction, Standard Cartridge Size, Thumb Pressure Release Gun Type
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112906 - Caulking guns
UPC/GTIN
781002407706 / 00781002407706
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.78 (Each)
Resources
Images
 
 
CG10 - Large Image
 
CG10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Caulking Gun
Long Description
Caulking Gun, Pistol Grip Actuation, Black, 0.94 lb
Construction
Double Friction Rod
Special Features
Double Friction Rod;Long Trigger Leverage;Thumb Pressure Release;Standard Cartridge Size
Features
Double Friction Rod, Long Trigger Leverage, Thumb Pressure Release, Standard Cartridge Size
Short Description
Caulking Gun, Black, 24 PK
Description
FRICTION CAULKING GUN
extra long description
DOTTIE CG10 Caulking Gun - Friction
Additional Information
actuation type
Pistol Grip
package quantity
24 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CG10
GTIN
00781002407706
UPC
781002407706
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Caulking Gun
Packaging
Weight
0.94 lb
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Caulks, Sealants, Adhesives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat