CHS1212 - #12 Gauge Stainless Steel Jack Chain

LH Dottie

  • $7.23 (Each)
  • $7.23 (Each)

  • $723.08 (Per 100)

In-Stock: 200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHS1212
Manufacturer
LH Dottie
Manufacturer's Part Number
CHS1212
Description
#12 Gauge Stainless Steel Jack Chain
Jack Chain, #12 Size, 100 FT. Length, 0.105 In. Diameter, Stainless Steel Material, 29 LB. Working Load Limit
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31151606 - Jack chains
UPC/GTIN
781002832461 / 00781002832461
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.23 (Each)
Carton
$723.08 (Per 100)
Stock Availability
Plainview
0 (Find nearest stock)
Lubbock
0
All Stores
200
Resources
Images
 
 
CHS1212 - Small Image
 
CHS1212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
0.105
Length
1200
Size
#12
Descriptions
Description
#12 GAUGE STAINLESS STEEL JACK CHAIN
Extra Long Description
DOTTIE CHS1212 12 Gauge Jack Chain
Long Description
Jack Chain, #12 Size, 100 ft. length, 0.105 in. diameter, Stainless Steel material, 29 lb. working load limit
Product Type
12 Gauge Jack Chain
Special Features
Features: Used for Suspending Fixtures
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CHS1212
GTIN
00781002832461
UPC
781002832461
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Jack Chain
Packaging
Weight per each
8.9
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
200 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat