CWC10 - 10' Pre-Tied Ceiling Wire W/ Clip

L.H. Dottie CO.

  • $2.09 (Each)
  • $2.09 (Each)

  • $209.38 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWC10
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
CWC10
Description
10' Pre-Tied Ceiling Wire W/ Clip
Pre-Tied Ceiling Wire, Grey, Galvanized Finish, 10 FT. Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
26121540 - Galvanized wire
UPC/GTIN
781002820765 / 00781002820765
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Carton
$209.38 (Per 100)
Resources
Images
 
 
CWC10 - Small Image
 
CWC10 - Large Image
Brochures
 
 
CWC10 - Brochure
Other Links
 
 
CWC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Color
Grey
Dimensions and Weight
Length
10
Descriptions
Long Description
Pre-Tied Ceiling Wire, Grey, Galvanized finish, 10 ft. length
Special Features
Features: 12 Gauge Wire with 1-1/4 IN Pin & Clip
Description
10' PRE-TIED CEILING WIRE W/ CLIP
Product Type
Pre-Tied Ceiling Wire With Clip 10 FT.
extra long description
DOTTIE CWC10 Pre-Tied Ceiling Wire
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
CWC10
GTIN
00781002820765
UPC
781002820765
Taxonomies, Classifications, and Categories
Type
Pre-Tied Ceiling Wire
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.3
Carton
100
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat