CWC6 - 6' Pre-Tied Ceiling Wire W/Clip

LH Dottie

  • $1.57 (Each)
  • $1.57 (Each)

  • $156.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWC6
Manufacturer
LH Dottie
Manufacturer's Part Number
CWC6
Description
6' Pre-Tied Ceiling Wire W/Clip
Pre-Tied Ceiling Wire, Grey, Galvanized Finish, 6 FT. Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31151804 - Staple wire
UPC/GTIN
781002819363 / 00781002819363
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$1.57 (Each)
Standard Packaging
$156.92 (Per 100)
Resources
Images
 
 
CWC6 - Large Image
Attachments
 
 
CWC6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6
Descriptions
Long Description
Pre-Tied Ceiling Wire, Grey, Galvanized finish, 6 ft. length
Special Features
Installed with low velocity powder actuated tools in poured concrete deck ; Includes 1-1/4 IN pin and clip
Description
6' PRE-TIED CEILING WIRE W/CLIP
Product Type
Pre-Tied Ceiling Wire With Clip 6 FT.
extra long description
DOTTIE CWC6 Pre-Tied Ceiling Wire w
Manufacturer Information
Manufacturers Part Number
CWC6
Brand
LH DOTTIE
GTIN
00781002819363
UPC
781002819363
Taxonomies, Classifications, and Categories
Type
Pre-Tied Ceiling Wire With Clip
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.2
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Approval ICC Number ESR1530
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat