CWS10 - 10' Straight Ceiling Wire

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWS10
Manufacturer
LH Dottie
Manufacturer's Part Number
CWS10
Description
10' Straight Ceiling Wire
Straight Ceiling Wire, Grey, Galvanized Finish, 10 FT. Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
26121540 - Galvanized wire
UPC/GTIN
781002820727 / 00781002820727
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CWS10 - Small Image
 
CWS10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Color
Grey
Dimensions and Weight
Length
10
Descriptions
Description
10' STRAIGHT CEILING WIRE
Product Type
Ceiling Wire 10' Straight
extra long description
DOTTIE CWS10 Ceiling Wire 10' Strai
Long Description
Straight Ceiling Wire, Grey, Galvanized finish, 10 ft. length
Special Features
Features: 12 Gauge Wire
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CWS10
GTIN
00781002820727
UPC
781002820727
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Straight Ceiling Wire
Packaging
Weight per each
0.3
Carton
100
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat