CWS6 - 6' Straight Ceiling Wire

LH Dottie

  • $92.00 (Per 100)
  • $0.92 (Each)

  • $92.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWS6
Manufacturer
LH Dottie
Manufacturer's Part Number
CWS6
Description
6' Straight Ceiling Wire
Straight Ceiling Wire, Grey, Galvanized Finish, 6 FT. Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
26121540 - Galvanized wire
UPC/GTIN
781002820741 / 00781002820741
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.92 (Each)
Carton
$92.00 (Per 100)
Resources
Images
 
 
CWS6 - Small Image
 
CWS6 - Large Image
Brochures
 
 
CWS6 - Brochure
Other Links
 
 
CWS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Color
Grey
Dimensions and Weight
Length
6
Descriptions
Long Description
Straight Ceiling Wire, Grey, Galvanized finish, 6 ft. length
Special Features
Features: 12 Gauge Wire
extra long description
DOTTIE CWS6 Ceiling Wire 6' Straigh
Product Type
Ceiling Wire 6' Straight
Description
6' STRAIGHT CEILING WIRE
Manufacturer Information
Manufacturers Part Number
CWS6
Brand
LH DOTTIE
GTIN
00781002820741
UPC
781002820741
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Straight Ceiling Wire
Availability
minimum qty
100
Packaging
Weight per each
0.2
Carton
100
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat