D11 - 1/2'' Emt Nail Strap

LH Dottie

  • $0.13 (Each)
  • $0.13 (Each)

  • $13.23 (Per 100)

  • $132.34 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D11
Manufacturer
LH Dottie
Manufacturer's Part Number
D11
Description
1/2'' Emt Nail Strap
Nail Strap, Steel Material, Zinc Plated Finish, Stud Mounting, 12 Ga Thickness, 1/2 In. Strap Size, Emt
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Nail Drive Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
781002276708 / 00781002276708
Weight per unit
0.169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$13.23 (Per 100)
Resources
Images
 
 
D11 - Large Image
 
D11 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
12
Descriptions
Description
1/2'' EMT NAIL STRAP
extra long description
DOTTIE D11 1/2" Nail Straps 12 gaug
Product Type
1/2" Nail Straps 12 Gauge Steel Zinc Plated ( Emt )
Long Description
Nail Strap, Steel material, Zinc Plated Finish, Stud mounting, 12 GA thickness, 1/2 in. strap size, EMT
Special Features
Features: 12 Gauge Steel, Zinc Plated
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002276708
UPC
781002276708
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nail Strap
Packaging
Weight per each
0.169
Carton
100
Uses, Certifications, and Standards
Mounting
Stud Mount
Application
Support Tubing, Pipe or E.M.T
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat