D131RX - 13 In 1 Ratcheting Screwdriver (Bulk)

LH Dottie

  • $63.59 (Each)
  • $63.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D131RX
Manufacturer
LH Dottie
Manufacturer's Part Number
D131RX
Description
13 In 1 Ratcheting Screwdriver (Bulk)
Ratcheting Screwdriver, 1/4 In. Tip Size, Hex Tip Type, Cushion Grip, Tapered Handle Type, Heavy Duty Nylon Handle Material, Red/Black Handle Color, 225 LB. Torque Strength, Bulk
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111735 - Ratchet screwdriver
UPC/GTIN
781002841753 / 00781002841753
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.59 (Each)
Resources
Images
 
 
D131RX - Small Image
 
D131RX - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
RED/BLACK
Handle Material
Heavy Duty Nylon
Descriptions
Description
13 IN 1 RATCHETING SCREWDRIVER (BULK)
Product Type
13 In 1 Ratcheting Screwdriver
extra long description
DOTTIE D131RX 13 in 1 Ratcheting Sc
Long Description
Ratcheting Screwdriver, 1/4 in. tip size, Hex tip type, Cushion Grip, Tapered handle type, Heavy Duty Nylon handle material, Red/Black handle color, 225 lb. torque strength, Bulk
Special Features
Features: Convenient Storage for a Wide Range of Bits, 1/4" Hex Driver Shaft - Great for 1/4" Hex Head Screws, Precision 28 Tooth Ratchet Makes Driving Fasteners Faster and Easier, Heavy Duty Nylon Reinforced Handle & Chamfered Solid Steel Shaft For Long
Additional Information
tip type
Hex
Tip Size
1/4
Handle Type
Cushion Grip, Tapered
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
D131RX
GTIN
00781002841753
UPC
781002841753
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ratcheting Screwdriver
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat