D151 - 15 In 1 Screwdriver

LH Dottie

  • $39.82 (Each)
  • $39.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D151
Manufacturer
LH Dottie
Manufacturer's Part Number
D151
Description
15 In 1 Screwdriver
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
781002102823 / 00781002102823
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.82 (Each)
Resources
Images
 
 
D151 - Small Image
 
D151 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLUE
Descriptions
Description
15 IN 1 SCREWDRIVER
Product Type
15 In 1 Screwdriver Blue / Yellow
extra long description
DOTTIE D151 15 in 1 Screwdriver Blu
Special Features
Features: Palm Saving Rotation Cap, Rotating Balance Point Collar, Spring Loaded Ball Bearing Bit, Full Length Solid Steel Shaft, Retracting Bit Storage, High Impact Triax Housing, 59+ Rockwell Hardness
Long Description
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 tip size, Phillips, Square, Slotted, Star tip type, Yellow/Blue handle color, 1/4 in. blade width, Hex shank shape
Additional Information
Shank Shape
HEX
tip type
Phillips, Square, Slotted, Star
Tip Size
Phillips:#0, #1, #2, #3, Square:#0, #1, #2, #3, Slotted:#4, #6, Star:T10, T15, T20, T25
Blade Width
1/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
D151
GTIN
00781002102823
UPC
781002102823
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Set
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
All Commercial/Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat