D70S - 2-1/2'' 3 Piece Knockout Seal

LH Dottie

  • $8.99 (Each)
  • $8.99 (Each)

  • $89.90 (Per 10)

  • $898.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D70S
Manufacturer
LH Dottie
Manufacturer's Part Number
D70S
Description
2-1/2'' 3 Piece Knockout Seal
Knockout Seal, Steel, Zinc Plated, 3 Pieces, 2-1/2 In Conduit Size, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002102526 / 00781002102526
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Carton
$89.90 (Per 10)
Resources
Images
 
 
D70S - Large Image
 
D70S - Large Image
Specifications Sheets
 
 
D70S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2'' 3 PIECE KNOCKOUT SEAL
Product Type
Knockout Seal
Long Description
Knockout Seal, Steel, Zinc Plated, 3 Pieces, 2-1/2 in Conduit Size, 0.22 lb
Short Description
3" Knockout Seal, Steel, 3 Piece
Special Features
Features: Assembled, Includes Screw and Threaded Strap
extra long description
DOTTIE D70S 2-1/2" K.O. Seals ( 3 P
Additional Information
for use with
Conduit
Number of Pieces
3
Conduit Size
2-1/2 in
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
D70S
GTIN
00781002102526
UPC
781002102526
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Three Piece Knockout Seal
Packaging
Weight
0.22 lb
Package Type
Industructo Box
Weight per each
0.225
Carton
10
Uses, Certifications, and Standards
Application
For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
Mounting
Snap In Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat