D80S - 3'' 3 Piece Knockout Seal

LH Dottie

  • $11.24 (Each)
  • $11.24 (Each)

  • $112.38 (Per 10)

  • $1,123.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
D80S
Manufacturer
LH Dottie
Manufacturer's Part Number
D80S
Description
3'' 3 Piece Knockout Seal
Knockout Seal, Steel, Zinc Plated, 3 Pieces, 3 In Conduit Size, 0.31 LB
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002102540 / 00781002102540
Weight per unit
0.316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.24 (Each)
Carton
$112.38 (Per 10)
Resources
Images
 
 
D80S - Small Image
 
D80S - Large Image
 
D80S - Large Image
Specifications Sheets
 
 
D80S - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3
Descriptions
Description
3'' 3 PIECE KNOCKOUT SEAL
Product Type
Knockout Seal
Long Description
Knockout Seal, Steel, Zinc Plated, 3 Pieces, 3 in Conduit Size, 0.31 lb
Short Description
3" Knockout Seal, Steel, 3 Piece
extra long description
DOTTIE D80S 3" K.O. Seals ( 3 Piece
Special Features
Features: Assembled, Includes Screw and Threaded Strap
Additional Information
Number of Pieces
3
Conduit Size
3 in
for use with
Conduit
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
D80S
GTIN
00781002102540
UPC
781002102540
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Three Piece Knockout Seal
Packaging
Weight
0.31 lb
Package Type
Industructo Box
Weight per each
0.316
Carton
10
Uses, Certifications, and Standards
Application
For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
Mounting
Snap In Mount
You must have an account to view stock levels
These alternate items can be purchased instead of D80S.
Jump To:

Similar Items

Similar items are close alternatives to D80S, though they may not be 100% alike.

3" - 3 Piece Knockout Seal
  • Our Part #: MB3PK0S300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MB3PKOS300
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($391.60)
MB3PK0S300 - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to D80S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D80S LH Dottie 00781002102540
KOS-300 Garvin Industries 00785592103222
90064 Minerallac 00085937900647

* All prices subject to change.