DPS - 4' Rooftop Pipe Support

LH Dottie

  • $95.26 (Each)
  • $95.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DPS
Manufacturer
LH Dottie
Manufacturer's Part Number
DPS
Description
4' Rooftop Pipe Support
Pipe Support, 3119 LB. Maximum Load, 4 FT. Length, Abs, Aes Construction
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Hand Tools
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781002849322 / 00781002849322
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.26 (Each)
Resources
Images
 
 
DPS - Small Image
 
DPS - Large Image
Features
Material
Acrylonitrile Butadiene Styrene, Acrylonitrile Ethylene Styrene
Dimensions and Weight
Length
4
Descriptions
Description
4' ROOFTOP PIPE SUPPORT
Product Type
Dottie 4 FT Pipe Support
extra long description
DOTTIE DPS Dottie 4 Ft Pipe Support
Long Description
Pipe Support, 3119 lb. maximum load, 4 ft. length, ABS, AES construction
Special Features
Features: Built-in Channel Technology, High Strength ABS/AES Materials, Dual Channel Configuration
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002849322
UPC
781002849322
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pipe Support
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for DPS.

* All prices subject to change.