DPS8 - 8'' Rooftop Pipe Support

LH Dottie

  • $15.88 (Each)
  • $15.88 (Each)

  • $142.92 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DPS8
Manufacturer
LH Dottie
Manufacturer's Part Number
DPS8
Description
8'' Rooftop Pipe Support
8 Inch Pre Cut Ul Listed Pipe Support Block
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781002855316 / 00781002855316
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.88 (Each)
Carton
$142.92 (Per 9)
Resources
Images
 
 
DPS8 - Large Image
 
DPS8 - Large Image
Attachments
 
 
DPS8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/AES
Dimensions and Weight
Size
8
Descriptions
Description
8'' ROOFTOP PIPE SUPPORT
extra long description
DOTTIE DPS8 8 Inch Dottie Pre Cut P
Long Description
8 Inch Pre Cut UL Listed Pipe Support Block
Special Features
Features: Lightweight and Durable, UV Resistant, Water & Weatherproof, Built-in Dual Channels for Strut Straps and 3/8 IN bolts & 3/8 IN Threaded Rods, Load Resistance = 130 lbs/in, Cut-to-Length & Precut Lengths, ISO Certified to International Standards
Product Type
8 Inch Dottie Pre Cut Pipe Support Block
Additional Information
Rod Size
3/8
Manufacturer Information
Manufacturers Part Number
DPS8
Brand
LH DOTTIE
GTIN
00781002855316
UPC
781002855316
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pipe Support
Packaging
Weight per each
0.05
Carton
9
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat