DRC50 - 1/2'' Snap-In Non-Metallic Cable Connector

LH Dottie

  • $0.50 (Each)
  • $0.50 (Each)

  • $49.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DRC50
Manufacturer
LH Dottie
Manufacturer's Part Number
DRC50
Description
1/2'' Snap-In Non-Metallic Cable Connector
Cable Connector, 1/2 In. Size, Thermoplastic, Snap In Mounting, 14/2 to 10/3, 14/2, 12/2, 14/3 Awg Cable Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002505075 / 00781002505075
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$49.69 (Per 100)
Resources
Images
 
 
DRC50 - Small Image
 
DRC50 - Large Image
 
DRC50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
1/2
Length
1/2 in
Descriptions
Product Type
Cable Connector
Non-Metallic Cable Connector
Long Description
Cable Connector, 50 Pieces, 14/2 AWG;10/3 AWG;12/2 AWG;14/3 AWG Cable Size, ThermoPlastic, 1/2 in Length, 0.01 lb
Special Features
Features: Easily Installation, No Tools Required, 60 Pound Test Pull
Features
Easily Installation, No Tools Required, 60 Pound Test Pull
Short Description
Cable Connector, 14/2;10/3;12/2;14/3 AWG, Thermoplastic, 1/2 in
Additional Information
Drc Model
extra long description
DOTTIE DRC50 1/2" Nn Metallic Cable
Description
1/2'' SNAP-IN NON-METALLIC CABLE CONNECTOR
Additional Information
Cable Size
14/2 AWG;10/3 AWG;12/2 AWG;14/3 AWG
Number of Pieces
50
package quantity
50 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DRC50
GTIN
00781002505075
UPC
781002505075
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Cable Connector
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Mounting
Snap In Mount
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat