DT100S - 1'' X 1'' Natural Cable Tie Mounting Base

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT100S
Manufacturer
LH Dottie
Manufacturer's Part Number
DT100S
Description
1'' X 1'' Natural Cable Tie Mounting Base
Mounting Bases, 0.2 X 0.99 In. Mount Size, Nylon Material, Natural, #6 Screw Holes, Adhesive Mounting, 0.06 In. Slot Height, 0.2 In. Slot Width, 0.99 In. Width, 0.2 In. Height
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121717 - Cable tie mounts
UPC/GTIN
781002511007 / 00781002511007
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DT100S - Small Image
 
DT100S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
0.2
Width
0.99
Descriptions
Product Type
1 X 1 " Adhesive Mounting Bases - Natural
extra long description
DOTTIE DT100S 1 X 1 " Adhesive Moun
Long Description
Mounting Bases, 0.2 x 0.99 in. mount size, Nylon material, Natural, #6 screw holes, Adhesive mounting, 0.06 in. slot height, 0.2 in. slot width, 0.99 in. width, 0.2 in. height
Special Features
Features: Manufactured with Filtered Nylon 6/6, Angled Tail, One Piece Design, Transition Rails, And 3 Tooth Pawl, Rounded Edges, Finger Grips, Bulk Available
Description
1'' X 1'' NATURAL CABLE TIE MOUNTING BASE
Manufacturer Information
Manufacturers Part Number
DT100S
Brand
LH DOTTIE
GTIN
00781002511007
UPC
781002511007
Taxonomies, Classifications, and Categories
Type
Mounting Bases
Category Description
FASTENERS
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Mounting
Adhesive Mount
standard
AS-33671, UL Listed, UL Recognized, CSA, CE, SAE AS23190
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat