DWP1500 - 1/2'' X 1500' Pull Line Measuring Tape

LH Dottie

  • $447.62 (Each)
  • $447.62 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DWP1500
Manufacturer
LH Dottie
Manufacturer's Part Number
DWP1500
Description
1/2'' X 1500' Pull Line Measuring Tape
Linemeasuring Tape, Polyester Material, 1250 LB Tensile Strength, 1500 FT Length
Slang Terms
Mule tape
Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002275589 / 00781002275589
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$447.62 (Each)
Resources
Images
 
 
DWP1500 - Small Image
 
DWP1500 - Large Image
 
DWP1500 - Large Image
Features
Material
Polyester
Dimensions and Weight
Length
1500 ft
Width
1/2
Descriptions
Product Type
Linemeasuring Tape
Line Measuring Tape
Long Description
Linemeasuring Tape, Polyester Material, 1250 lb Tensile Strength, 1500 ft Length
Short Description
Linemeasuring Tape Polyester, 1250 lb Tensile Strength, 1500 ft
Special Features
Constructional Feature Abrasion Resistant;Standard Package 1
Description
1/2'' X 1500' PULL LINE MEASURING TAPE
Construction
Strong Synthetic
extra long description
DOTTIE DWP1500 1/2 X 1500' Polyeste
Also Known As...
Mule tape
Additional Information
Tensile Strength
1250 lb
package quantity
1 ct
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DWP1500
GTIN
00781002275589
UPC
781002275589
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Pull Line Measuring Tape
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
Application
Electrical
You must have an account to view stock levels

* All prices subject to change.