DWP501 - 5/8'' X 500' Pull Line Measuring Tape

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWP501
Manufacturer
LH Dottie
Manufacturer's Part Number
DWP501
Description
5/8'' X 500' Pull Line Measuring Tape
Pull Line Measuring Tape, Strong Synthetic Construction, 5/8 In. Width, 500 FT. Length, Polyester Material, 1800 LB. Tensile Strength
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002275008 / 00781002275008
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DWP501 - Small Image
 
DWP501 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Length
500
Width
5/8
Descriptions
Description
5/8'' X 500' PULL LINE MEASURING TAPE
Product Type
5/8" X 500' Polyester Pull Line-Measuring Tape 1800 LB.
extra long description
DOTTIE DWP501 5/8" X 500' Polyester
Special Features
Features: Polyester, Sequentially Marked, Pre-Lubed, Abrasion Resistant
Long Description
Pull Line Measuring Tape, Strong Synthetic construction, 5/8 in. width, 500 ft. length, Polyester material, 1800 lb. tensile strength
Construction
Strong Synthetic
Additional Information
Tensile Strength
1800
Manufacturer Information
Manufacturers Part Number
DWP501
Brand
LH DOTTIE
GTIN
00781002275008
UPC
781002275008
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Pull Line Measuring Tape
Packaging
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat