DWSBX61 - #6 X 1'' Phil BH Fine Thread Drywall Screw

LH Dottie

  • $6.03 (Per 100)
  • $0.06 (Each)

  • $6.03 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWSBX61
Manufacturer
LH Dottie
Manufacturer's Part Number
DWSBX61
Description
#6 X 1'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002581000 / 00781002581000
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$6.03 (Per 100)
Resources
Images
 
 
DWSBX61 - Small Image
 
DWSBX61 - Large Image
 
DWSBX61 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Diameter
#6 AWG
Length
1
Size
#6 x 1 IN
Descriptions
Product Type
Drywall Screw
Long Description
Drywall Screw, Steel, Bugle Head, 1 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.35 lb
Features
Invincibox(TM) Up to 2 Inch
Short Description
Drywall Screw, Bugle, Steel, Black Oxide, 1 in, #6, 100/pack
extra long description
DOTTIE DWSBX61 6 X 1 Drywall Screws
Special Features
Features: Invincibox Up to 2 Inch
Description
#6 X 1'' PHIL BH FINE THREAD DRYWALL SCREW
Additional Information
Head Style
Bugle
Thread Type
UNF-2A
Drive Type
Phillips
package quantity
100 PK
Thread Size
#6
Head Type
Bugle
Screw Type
Drywall
Point Type
Self Piercing
Manufacturer Information
Manufacturers Part Number
DWSBX61
Brand
LH DOTTIE
GTIN
00781002581000
UPC
781002581000
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Drywall Screw
Availability
minimum qty
100
Packaging
Weight
0.35 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Wood, Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat