DWT6158 - #6 X 1-5/8'' Phil BH Fine Thread Drywall Screw

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 400)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWT6158
Manufacturer
LH Dottie
Manufacturer's Part Number
DWT6158
Description
#6 X 1-5/8'' Phil BH Fine Thread Drywall Screw
Bugle Head Drywall Screw, Steel Material, 1-5/8 In. Length, Fine Thread Type, #6 Thread Size, Black Head Color, Black Oxide Finish, Phillips Drive, Self Piercing, Tuff Pack Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002581260 / 00781002581260
Weight per unit
0.0063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DWT6158 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Size
#6 x 1-5/8 IN
Length
1-5/8
Descriptions
Product Type
6 X 1-5/8 Drywall Screws Phillips Bugle Head Fine
extra long description
DOTTIE DWT6158 6 X 1-5/8 Drywall Sc
Description
#6 X 1-5/8'' PHIL BH FINE THREAD DRYWALL SCREW
Long Description
Bugle Head Drywall Screw, Steel material, 1-5/8 in. length, Fine thread type, #6 thread size, Black head color, Black Oxide finish, Phillips drive, Self Piercing, Tuff Pack Packaging
Special Features
Features: Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Thread Size
#6
Head Type
Bugle
Screw Type
Drywall
Thread Type
Fine
Point Type
Self Piercing
Manufacturer Information
Manufacturers Part Number
DWT6158
Brand
LH DOTTIE
GTIN
00781002581260
UPC
781002581260
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Drywall Screw
Packaging
Weight per each
0.0063
Carton
400
Uses, Certifications, and Standards
Application
Drywall, Wood, Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat