EB11 - 3/8''-16 X 5'' Eye Bolt W/Hex Nut

LH Dottie

  • $4.34 (Each)
  • $4.34 (Each)

  • $217.20 (Per 50)

  • $434.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EB11
Manufacturer
LH Dottie
Manufacturer's Part Number
EB11
Description
3/8''-16 X 5'' Eye Bolt W/Hex Nut
Eye Bolt, Steel, Open Eye Head, 5 In Length, Zinc Plated, 3/8 In Diameter, 2 In Thread Length, 3/4 In Inside, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282754 / 00781002282754
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.34 (Each)
Carton
$217.20 (Per 50)
Resources
Images
 
 
EB11 - Small Image
 
EB11 - Large Image
 
EB11 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8
Size
3/8 x 5
Length
5
Descriptions
Product Type
Eye Bolt
Long Description
Eye Bolt, Steel, Open Eye Head, 5 in Length, Zinc Plated, 3/8 in Diameter, 2 in Thread Length, 3/4 in Inside, 0.2 lb
Features
Includes Hex Nut
Short Description
Eye Bolt, Steel, Zinc Plated, 5 in, 3/8 in
extra long description
DOTTIE EB11 3/8 X 5 Eye Bolts Zinc
Description
3/8''-16 X 5'' EYE BOLT W/HEX NUT
Special Features
Features: Includes Hex Nut
Additional Information
Head Style
Open Eye
Thread Length
2 in
Inside Diameter
3/4 in
package quantity
50 CT
Tensile Strength
144
Thread Size
3/8
Shank Length
3-1/2
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
EB11
GTIN
00781002282754
UPC
781002282754
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Eye Bolt
Packaging
Weight
0.2 lb
Weight per each
0.187
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat