EB11 - 3/8''-16 X 5'' Eye Bolt W/Hex Nut

LH Dottie

  • $4.34 (Each)
  • $4.34 (Each)

  • $217.20 (Per 50)

  • $434.40 (Per 100)
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
EB11
Manufacturer
LH Dottie
Manufacturer's Part Number
EB11
Description
3/8''-16 X 5'' Eye Bolt W/Hex Nut
Eye Bolt, Steel, Open Eye Head, 5 In Length, Zinc Plated, 3/8 In Diameter, 2 In Thread Length, 3/4 In Inside, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282754 / 00781002282754
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.34 (Each)
Carton
$217.20 (Per 50)
Resources
Images
 
 
EB11 - Small Image
 
EB11 - Large Image
 
EB11 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8
Size
3/8 x 5
Length
5
Descriptions
Product Type
Eye Bolt
Long Description
Eye Bolt, Steel, Open Eye Head, 5 in Length, Zinc Plated, 3/8 in Diameter, 2 in Thread Length, 3/4 in Inside, 0.2 lb
Features
Includes Hex Nut
Short Description
Eye Bolt, Steel, Zinc Plated, 5 in, 3/8 in
Special Features
Features: Includes Hex Nut
extra long description
DOTTIE EB11 3/8 X 5 Eye Bolts Zinc
Description
3/8''-16 X 5'' EYE BOLT W/HEX NUT
Additional Information
Head Style
Open Eye
Thread Length
2 in
Inside Diameter
3/4 in
package quantity
50 CT
Tensile Strength
144
Shank Length
3-1/2
Thread Size
3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
EB11
GTIN
00781002282754
UPC
781002282754
Taxonomies, Classifications, and Categories
Type
Eye Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
0.2 lb
Weight per each
0.187
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat