EB4 - 1/4''-20 X 2'' Eye Bolt W/Hex Nut

LH Dottie

  • $1.42 (Each)
  • $1.42 (Each)

  • $70.88 (Per 50)

  • $141.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EB4
Manufacturer
LH Dottie
Manufacturer's Part Number
EB4
Description
1/4''-20 X 2'' Eye Bolt W/Hex Nut
Eye Bolt, Steel, Open Eye Head, 2 In Length, Zinc Plated, 1/4 In Diameter, 7/8 In Thread Length, 2.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282402 / 00781002282402
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$70.88 (Per 50)
Resources
Images
 
 
EB4 - Small Image
 
EB4 - Large Image
 
EB4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
1/4 in
Size
1/4 X 2
Descriptions
Long Description
Eye Bolt, Steel, Open Eye Head, 2 in Length, Zinc Plated, 1/4 in Diameter, 7/8 in Thread Length, 2.02 lb
Features
Includes Hex Nut
Short Description
Eye Bolt, Steel, Zinc Plated, 2 in, 1/4 in
Description
1/4''-20 X 2'' EYE BOLT W/HEX NUT
Product Type
Eye Bolt
Special Features
Features: Includes Hex Nut
extra long description
DOTTIE EB4 1/4 X 2 Eye Bolts Zinc P
Additional Information
Head Style
Open Eye
package quantity
50 CT
Shank Length
1
Inside Diameter
1/2
Thread Size
1/4
Tensile Strength
74
Thread Length
7/8
Manufacturer Information
Manufacturers Part Number
EB4
Brand
LH DOTTIE
GTIN
00781002282402
UPC
781002282402
Taxonomies, Classifications, and Categories
Type
Eye Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
2.02 lb
Weight per each
0.045
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat