EB6 - 1/4''-20 X 4'' Eye Bolt W/Hex Nut

LH Dottie

  • $3.15 (Each)
  • $3.15 (Each)

  • $157.47 (Per 50)

  • $314.94 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EB6
Manufacturer
LH Dottie
Manufacturer's Part Number
EB6
Description
1/4''-20 X 4'' Eye Bolt W/Hex Nut
Eye Bolt, Low Carbon Cold Drawn Steel Material, Zinc Plated Finish, 4 In. Length, 1/4 In. Diameter, NC Rolled Machine Thread, 1 Nut, Hex Nut Type, 1-1/2 In. Thread Length, 3 In. Shank Length, 1/4 In. Thread Size, 1/2 In. Inside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282501 / 00781002282501
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$157.47 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
EB6 - Small Image
 
EB6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
4
Diameter
1/4
Size
1/4 x 4
Descriptions
extra long description
DOTTIE EB6 1/4 X 4 Eye Bolts Zinc P
Product Type
1/4 X 4 Eye Bolts Zinc Plated
Description
1/4''-20 X 4'' EYE BOLT W/HEX NUT
Long Description
Eye Bolt, Low Carbon Cold Drawn Steel material, Zinc Plated Finish, 4 in. length, 1/4 in. diameter, NC Rolled Machine thread, 1 nut, Hex nut type, 1-1/2 in. thread length, 3 in. shank length, 1/4 in. thread size, 1/2 in. inside diameter
Special Features
Features: Includes Hex Nut
Additional Information
Thread Length
1-1/2
Inside Diameter
1/2
Thread Size
1/4
Shank Length
3
Manufacturer Information
Brand
L.H. Dottie CO.
GTIN
00781002282501
UPC
781002282501
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Eye Bolt
Packaging
Weight per each
0.063
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
17 View Store

A-L

Location Stock Available
Lee's Summit
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat