F6716 - #6 X 7/16'' Phil PH Framing Screw

LH Dottie

  • $0.06 (Each)
  • $0.06 (Each)

  • $5.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F6716
Manufacturer
LH Dottie
Manufacturer's Part Number
F6716
Description
#6 X 7/16'' Phil PH Framing Screw
Farmer Screw, Steel, Pan Head, 7/16 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002671602 / 00781002671602
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$5.76 (Per 100)
Resources
Images
 
 
F6716 - Large Image
 
F6716 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Diameter
#6 AWG
Length
7/16 in
Size
#6 x 7/16 IN
Descriptions
Long Description
Farmer Screw, Steel, Pan Head, 7/16 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 0.22 lb
Features
Metal Piercing, Invincibox
Product Type
Framer Screw
Short Description
Farmer Screw, Steel, Black Oxide, 7/16 in, #6
extra long description
DOTTIE F6716 6 x 7/16 Pan Head Phil
Description
#6 X 7/16'' PHIL PH FRAMING SCREW
Special Features
Features: Metal Piercing, Invincibox
Additional Information
Head Style
Pan
Drive Type
Phillips
package quantity
100 CT
Thread Size
#6
Head Type
Pan
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
F6716
GTIN
00781002671602
UPC
781002671602
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Farmer Screw
Packaging
Weight
0.22 lb
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
Light Duty Aluminum and Steel Metal to Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat