FB5054 - 1/2'' X 54'' Flex-A-Bit

LH Dottie

  • $59.50 (Each)
  • $59.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB5054
Manufacturer
LH Dottie
Manufacturer's Part Number
FB5054
Description
1/2'' X 54'' Flex-A-Bit
Flex A Bit, 1/2 In. Bit Diameter, 54 In. Overall Length, Steel Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002370109 / 00781002370109
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.50 (Each)
Resources
Images
 
 
FB5054 - Small Image
 
FB5054 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
54
Descriptions
Description
1/2'' X 54'' FLEX-A-BIT
extra long description
DOTTIE FB5054 1/2 X 54" Flex - A -
Long Description
Flex A Bit, 1/2 in. bit diameter, 54 in. overall length, Steel material
Special Features
Features: Self Feeding Point, Flexible Spring Steel Shaft
Product Type
1/2 X 54" Flex - A - Bit
Manufacturer Information
Manufacturers Part Number
FB5054
Brand
LH DOTTIE
GTIN
00781002370109
UPC
781002370109
Taxonomies, Classifications, and Categories
Type
Flex A Bit
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat