FB5072 - 1/2'' X 72'' Flex-A-Bit

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB5072
Manufacturer
LH Dottie
Manufacturer's Part Number
FB5072
Description
1/2'' X 72'' Flex-A-Bit
Flex A Bit, 1/2 In. Bit Diameter, 72 In. Overall Length, Steel Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002370154 / 00781002370154
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FB5072 - Small Image
 
FB5072 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
72
Descriptions
Description
1/2'' X 72'' FLEX-A-BIT
extra long description
DOTTIE FB5072 1/2 X 72" Flex - A -
Product Type
1/2 X 72" Flex - A - Bit
Long Description
Flex A Bit, 1/2 in. bit diameter, 72 in. overall length, Steel material
Special Features
Features: Self Feeding Point, Flexible Spring Steel Shaft
Manufacturer Information
Manufacturers Part Number
FB5072
Brand
LH DOTTIE
GTIN
00781002370154
UPC
781002370154
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Flex A Bit
Packaging
Weight per each
0.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat