FB9654 - 9/16'' X 54'' Flex-A-Bit

LH Dottie

  • $65.02 (Each)
  • $65.02 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FB9654
Manufacturer
LH Dottie
Manufacturer's Part Number
FB9654
Description
9/16'' X 54'' Flex-A-Bit
Flex A Bit, 9/16 In. Bit Diameter, 54 In. Overall Length, Steel Material
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002370307 / 00781002370307
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.02 (Each)
Resources
Images
 
 
FB9654 - Small Image
 
FB9654 - Large Image
Features
Material
Steel
Dimensions and Weight
Overall Length
54
Descriptions
Special Features
Features: Self Feeding Point, Flexible Spring Steel Shaft
extra long description
DOTTIE FB9654 9/16 X 54" Flex - A -
Product Type
9/16 X 54" Flex - A - Bit
Description
9/16'' X 54'' FLEX-A-BIT
Long Description
Flex A Bit, 9/16 in. bit diameter, 54 in. overall length, Steel material
Manufacturer Information
Manufacturers Part Number
FB9654
Brand
LH DOTTIE
GTIN
00781002370307
UPC
781002370307
Taxonomies, Classifications, and Categories
Type
Flex A Bit
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.005
Carton
1
You must have an account to view stock levels

* All prices subject to change.