FENW12112 - 1/2'' X 1-1/2'' Fender Washer

LH Dottie

  • $26.84 (Per 100)
  • $0.27 (Each)

  • $26.84 (Per 100)

In-Stock: 16,300 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENW12112
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW12112
Description
1/2'' X 1-1/2'' Fender Washer
Fender Washer, Steel, Zinc Plated, 1/2 In (Id);1-1/2 In (Od) Diameter, 1/2 In Inside, 1-1/2 In Outside Diameter, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155355 / 00781002155355
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.27 (Each)
Carton
$26.84 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16,300
Resources
Images
 
 
FENW12112 - Small Image
 
FENW12112 - Large Image
 
FENW12112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in (ID);1-1/2 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, Zinc Plated, 1/2 in (ID);1-1/2 in (OD) Diameter, 1/2 in Inside, 1-1/2 in Outside Diameter, 0.03 lb
Features
Provides a Large Load Bearing Surface
Short Description
Fender Washer, Steel, Zinc Plated, 1/2 in (ID);1-1/2 in (OD), 0.125" Thickness
extra long description
DOTTIE FENW12112 1/2 X 1-1/2 Fender
Description
1/2'' X 1-1/2'' FENDER WASHER
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
Inside Diameter
1/2 in
package quantity
100 CT
outside diameter
1-1/2
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW12112
GTIN
00781002155355
UPC
781002155355
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
minimum qty
100
Packaging
Weight
0.03 lb
Weight per each
0.028
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat