FENW316114 - 3/16'' X 1-1/4'' Fender Washer

LH Dottie

  • $16.18 (Per 100)
  • $0.16 (Each)

  • $16.18 (Per 100)

Availability: In Stock Locally
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
FENW316114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW316114
Description
3/16'' X 1-1/4'' Fender Washer
Fender Washer, Steel, 1-1/4 In Length, Zinc Plated, 3/16 In (Id);1-1/4 In (Od) Diameter, 3/16 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155058 / 00781002155058
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.18 (Per 100)
Resources
Images
 
 
FENW316114 - Small Image
 
FENW316114 - Large Image
 
FENW316114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/4 in
Diameter
3/16 in (ID);1-1/4 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, 1-1/4 in Length, Zinc Plated, 3/16 in (ID);1-1/4 in (OD) Diameter, 3/16 in Inside, 1-1/4 in Outside Diameter, 0.02 lb
Features
Provides a Large Load Bearing Surface
Short Description
Fender Washer, Steel, Zinc Plated, 1-1/4 in, 3/16 in (ID);1-1/4 in (OD)
Special Features
Features: Provides a Large Load Bearing Surface
extra long description
DOTTIE FENW316114 3/16 X 1 1/4 Fend
Description
3/16'' X 1-1/4'' FENDER WASHER
Additional Information
Inside Diameter
3/16 in
outside diameter
1-1/4 in
package quantity
100 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW316114
GTIN
00781002155058
UPC
781002155058
Taxonomies, Classifications, and Categories
Type
FENDER WASHER
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.02 lb
Weight per each
0.022
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat