FENW381 - 3/8'' X 1'' Fender Washer

LH Dottie

  • $0.10 (Each)
  • $0.10 (Each)

  • $9.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENW381
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW381
Description
3/8'' X 1'' Fender Washer
Fender Washer, Steel Material, Zinc Plated Finish, 1 In. Outside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002825975 / 00781002825975
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$9.97 (Per 100)
Resources
Images
 
 
FENW381 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3/8'' X 1'' FENDER WASHER
Long Description
Fender Washer, Steel material, Zinc Plated Finish, 1 in. outside diameter
Special Features
Features: Provides a Large Load Bearing Surface
Product Type
1 In Steel Fender Flat Washer
extra long description
DOTTIE FENW381 1 IN Steel Fender Fl
Additional Information
outside diameter
1
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW381
GTIN
00781002825975
UPC
781002825975
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Packaging
Weight per each
1.2
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat