FENW38114 - 3/8'' X 1-1/4'' Fender Washer

LH Dottie

  • $26.81 (Per 100)
  • $0.27 (Each)

  • $26.81 (Per 100)

In-Stock: 4,300 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENW38114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW38114
Description
3/8'' X 1-1/4'' Fender Washer
Fender Washer, Steel, Zinc Plated, 3/8 In (Id);1-1/4 In (Od) Diameter, 3/8 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155270 / 00781002155270
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.27 (Each)
Carton
$26.81 (Per 100)
Stock Availability
Nacogdoches
4,300 (Check another store)
All Stores
163,500
Resources
Images
 
 
FENW38114 - Small Image
 
FENW38114 - Large Image
 
FENW38114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in (ID);1-1/4 in (OD)
Descriptions
Description
3/8'' X 1-1/4'' FENDER WASHER
Extra Long Description
DOTTIE FENW38114 3/8 X 1-1/4 Fender
Features
Provides a Large Load Bearing Surface
Long Description
Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/4 in (OD) Diameter, 3/8 in Inside, 1-1/4 in Outside Diameter, 0.02 lb
Product Type
Fender Washer
Short Description
Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/4 in (OD)
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
Inside Diameter
3/8
Outside Diameter
1-1/4
Package Quantity
100 BX
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW38114
GTIN
00781002155270
UPC
781002155270
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
Minimum Qty
100
Packaging
Weight
0.02 lb
Weight per each
0.019
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 163,500

Location search:

* All prices subject to change.

Begin Live Chat