FENWS14112 - 1/4'' X 1-1/2'' SS Fender Washer

LH Dottie

  • $0.86 (Each)
  • $0.86 (Each)

  • $86.29 (Per 100)

In-Stock: 200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENWS14112
Manufacturer
LH Dottie
Manufacturer's Part Number
FENWS14112
Description
1/4'' X 1-1/2'' SS Fender Washer
Fender Washer, Stainless Steel Material, 1/4 In. Inside Diameter, 1-1/2 In. Outside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002699125 / 00781002699125
Weight per unit
0.0295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$86.29 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
FENWS14112 - Small Image
 
FENWS14112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
1/4'' X 1-1/2'' SS FENDER WASHER
extra long description
DOTTIE FENWS14112 1/4 X 1-1/2 Fende
Product Type
1/4 X 1-1/2 Fender Washers Stainless Steel
Long Description
Fender Washer, Stainless Steel material, 1/4 in. inside diameter, 1-1/2 in. outside diameter
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
outside diameter
1-1/2
Inside Diameter
1/4
Manufacturer Information
Manufacturers Part Number
FENWS14112
Brand
LH DOTTIE
GTIN
00781002699125
UPC
781002699125
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Packaging
Weight per each
0.0295
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat