FENWS38114 - 3/8'' X 1-1/4'' SS Fender Washer

LH Dottie

  • $0.68 (Each)
  • $0.68 (Each)

  • $67.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENWS38114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENWS38114
Description
3/8'' X 1-1/4'' SS Fender Washer
Fender Washer, Stainless Steel Material, 3/8 In. Inside Diameter, 1/4 In. Outside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002825753 / 00781002825753
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$67.76 (Per 100)
Resources
Images
 
 
FENWS38114 - Small Image
 
FENWS38114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
3/8'' X 1-1/4'' SS FENDER WASHER
extra long description
DOTTIE FENWS38114 1 1/4 IN Steel Fe
Product Type
1 1/4 In Steel Fender Flat Washer
Special Features
Features: Provides a Large Load Bearing Surface
Long Description
Fender Washer, Stainless Steel material, 3/8 in. inside diameter, 1/4 in. outside diameter
Additional Information
outside diameter
1/4
Inside Diameter
3/8
Manufacturer Information
Manufacturers Part Number
FENWS38114
Brand
LH DOTTIE
GTIN
00781002825753
UPC
781002825753
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Packaging
Weight per each
0.015
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat