FM6322 - #6-32 X 2'' Slotted FH Machine Screw

LH Dottie

  • $13.02 (Per 100)
  • $0.13 (Each)

  • $13.02 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM6322
Manufacturer
LH Dottie
Manufacturer's Part Number
FM6322
Description
#6-32 X 2'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002650126 / 00781002650126
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$13.02 (Per 100)
Resources
Images
 
 
FM6322 - Small Image
 
FM6322 - Large Image
 
FM6322 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
#6 AWG
Size
#6-32 x 2 IN
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb
Short Description
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6
Features
Invincibox upto 2 Inch
extra long description
DOTTIE FM6322 6-32 X 2 Flat Head Sl
Special Features
Features: Invincibox upto 2 Inch
Description
#6-32 X 2'' SLOTTED FH MACHINE SCREW
Additional Information
Head Style
Flat
Drive Type
Slotted
package quantity
100 CT
Thread Size
#6-32
Head Type
FLAT
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FM6322
GTIN
00781002650126
UPC
781002650126
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat