FM632212 - #6-32 X 2-1/2'' Slotted FH Machine Screw

LH Dottie

  • $0.25 (Each)
  • $0.25 (Each)

  • $25.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM632212
Manufacturer
LH Dottie
Manufacturer's Part Number
FM632212
Description
#6-32 X 2-1/2'' Slotted FH Machine Screw
Machine Screw, Steel Material, 2-1/2 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002650140 / 00781002650140
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$0.25 (Each)
Resources
Images
 
 
FM632212 - Small Image
 
FM632212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 2-1/2 IN
Length
2-1/2
Descriptions
extra long description
DOTTIE FM632212 6-32 X 2-1/2 Flat H
Product Type
6-32 X 2-1/2 Flat Head Slotted Machine Screws Zinc
Description
#6-32 X 2-1/2'' SLOTTED FH MACHINE SCREW
Long Description
Machine Screw, Steel material, 2-1/2 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Slotted drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Type
FLAT
Thread Size
#6-32
Drive Type
Slotted
Thread Type
UNC
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
FM632212
GTIN
00781002650140
UPC
781002650140
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat