FMDD6321 - #6-32 X 1'' Phil/SQ Flat Head Machine Screw

LH Dottie

  • $0.16 (Each)
  • $0.16 (Each)

  • $15.90 (Per 100)

In-Stock: 500 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMDD6321
Manufacturer
LH Dottie
Manufacturer's Part Number
FMDD6321
Description
#6-32 X 1'' Phil/SQ Flat Head Machine Screw
Machine Screw, Steel Material, 1 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Square/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002654902 / 00781002654902
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$15.90 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
500
Resources
Images
 
 
FMDD6321 - Small Image
 
FMDD6321 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 1 IN
Length
1
Descriptions
Product Type
6-32 X 1 Flat Head Square/Phillips Machine Zinc
extra long description
DOTTIE FMDD6321 6-32 X 1 Flat Head
Description
#6-32 X 1'' PHIL/SQ FLAT HEAD MACHINE SCREW
Long Description
Machine Screw, Steel material, 1 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Square/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch, Tuff Pack
Additional Information
Thread Size
#6-32
Head Type
FLAT
Drive Type
Phillips;Square
Manufacturer Information
Manufacturers Part Number
FMDD6321
Brand
LH DOTTIE
GTIN
00781002654902
UPC
781002654902
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.005
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 500

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fayetteville
300 View Store

M-Z

Location Stock Available
Siloam Springs
200 View Store

* All prices subject to change.

Begin Live Chat