FW10 - #10 Sae Flat Washer

LH Dottie

  • $0.07 (Each)
  • $0.07 (Each)

  • $6.92 (Per 100)

In-Stock: 200 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FW10
Manufacturer
LH Dottie
Manufacturer's Part Number
FW10
Description
#10 Sae Flat Washer
Flat Washer, Steel, Zinc Plated, #10 Awg Diameter, 3/16 In Drive Size, 3/64 In Thickness, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
00781002310754 / 00781002310754
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$6.92 (Per 100)
Stock Availability
Nacogdoches
200 (Check another store)
All Stores
8,300
Resources
Images
 
 
FW10 - Small Image
 
FW10 - Large Image
 
FW10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Thickness
3/64
Descriptions
Description
#10 SAE FLAT WASHER
Extra Long Description
DOTTIE FW10 #10 Flat Washers Zinc P
Long Description
Flat Washer, Steel, Zinc Plated, #10 AWG Diameter, 3/16 in Drive Size, 3/64 in Thickness, 0.23 lb
Product Type
Flat Washer
Short Description
Flat Washer, Steel, Zinc Plated, #10
Special Features
Invincibox up to 1/2 IN;Steel - general use
Additional Information
Drive Size
3/16 in
Head Style
Flat
Inside Diameter
7/32
Outside Diameter
1/2
Package Quantity
100 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FW10
GTIN
00781002310754
UPC
00781002310754
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight
0.23 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat