FW14 - 1/4'' Uss Flat Washer

LH Dottie

  • $8.83 (Per 100)
  • $0.09 (Each)

  • $8.83 (Per 100)

In-Stock: 97,279 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FW14
Manufacturer
LH Dottie
Manufacturer's Part Number
FW14
Description
1/4'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Drive Size, 1/16 In Thickness, 1/4 In Inside, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002310808 / 00781002310808
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.09 (Each)
Carton
$8.83 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
97,279
Resources
Images
 
 
FW14 - Small Image
 
FW14 - Large Image
 
FW14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID)
Thickness
1/16
Descriptions
Description
1/4'' USS FLAT WASHER
Extra Long Description
DOTTIE FW14 1/4" Flat Washers Zinc
Features
Flat Washers Steel - general use;Stainless Steel - corrosion and chemical resistant;Solid Brass - good in water and salt air;Silicon Bronze - harder than brass, marine use and high resistance to extreme temperatures;Hard Alloy - use with grade 5 to 8 bolts.
Long Description
Flat Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Drive Size, 1/16 in Thickness, 1/4 in Inside, 0.01 lb
Product Type
Flat Washer
Short Description
Flat Washer, Steel, Zinc Plated, 1/4 in (ID)
Special Features
Invincibox up to 1/2 IN;Steel - general use
Additional Information
Drive Size
1/4 in
Head Style
Flat
Inside Diameter
1/4 in
Outside Diameter
3/4
Package Quantity
100 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FW14
GTIN
00781002310808
UPC
781002310808
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 97,279

Location search:

* All prices subject to change.

Begin Live Chat