FW2 - Assorted Flat Washer Kit

LH Dottie

  • $38.49 (Each)
  • $38.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FW2
Manufacturer
LH Dottie
Manufacturer's Part Number
FW2
Description
Assorted Flat Washer Kit
Flat Washer Kit, (120) #8 Flat Washer, (120) #10 Flat Washer, (60) 1/4 In Flat Washer, (30) 5/16 In Flat Washer, (85) 3/8 In Flat Washer, (6) 1/2 In Flat Washer Included, #8, #10, 1/4 In, 5/16 In, 3/8 In, 1/2 In Sizes, 421 Piece, Zinc Plated Finish, Steel Material
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161819 - Washer kits
UPC/GTIN
781002150503 / 00781002150503
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.49 (Each)
Resources
Images
 
 
FW2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
ASSORTED FLAT WASHER KIT
Product Type
2LBS Flat Washer Kit - Assorted Sizes
extra long description
DOTTIE FW2 2lbs Flat Washer Kit - A
Long Description
Flat Washer Kit, (120) #8 Flat Washer, (120) #10 Flat Washer, (60) 1/4 IN Flat Washer, (30) 5/16 IN Flat Washer, (85) 3/8 IN Flat Washer, (6) 1/2 IN Flat Washer included, #8, #10, 1/4 IN, 5/16 IN, 3/8 IN, 1/2 IN sizes, 421 piece, Zinc Plated Finish, Steel material
Special Features
Features: 421 Assorted Zinc Plated Steel Flat Washer
Additional Information
included
(120) #8 Flat Washer, (120) #10 Flat Washer, (60) 1/4 IN Flat Washer, (30) 5/16 IN Flat Washer, (85) 3/8 IN Flat Washer, (6) 1/2 IN Flat Washer
Number of Sizes
#8, #10, 1/4 IN, 5/16 IN, 3/8 IN, 1/2 IN
Number of Pieces
421
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002150503
UPC
781002150503
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Flat Washer Kit
Packaging
Weight per each
1.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat