FW516 - 5/16'' Uss Flat Washer

LH Dottie

  • $0.09 (Each)
  • $0.09 (Each)

  • $8.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FW516
Manufacturer
LH Dottie
Manufacturer's Part Number
FW516
Description
5/16'' Uss Flat Washer
Flat Washer, Steel Material, Zinc Plated Finish, 1/16 In. Thickness, 7/8 In. Outside Diameter, 3/8 In. Inside Diameter, Fits Bolt Size 5/16 In.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002310853 / 00781002310853
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$8.78 (Per 100)
Resources
Images
 
 
FW516 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
1/16
Descriptions
Product Type
5/16" Flat Washers Zinc Plated
extra long description
DOTTIE FW516 5/16" Flat Washers Zin
Description
5/16'' USS FLAT WASHER
Long Description
Flat Washer, Steel material, Zinc Plated Finish, 1/16 in. thickness, 7/8 in. outside diameter, 3/8 in. inside diameter, fits bolt size 5/16 in.
Special Features
Steel - general use ; Invincibox up to 1/2 IN
Additional Information
Inside Diameter
3/8
outside diameter
7/8
Manufacturer Information
Manufacturers Part Number
FW516
Brand
LH DOTTIE
GTIN
00781002310853
UPC
781002310853
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight per each
0.0125
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat