FWS12 - 1/2'' SS Flat Washer

LH Dottie

  • $0.62 (Each)
  • $0.62 (Each)

  • $30.90 (Per 50)

  • $61.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWS12
Manufacturer
LH Dottie
Manufacturer's Part Number
FWS12
Description
1/2'' SS Flat Washer
Flat Washer, Stainless Steel Material, 3/32 In. Thickness, 1-1/4 In. Outside Diameter, 9/16 In. Inside Diameter, Fits Bolt Size 1/2 In.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002698920 / 00781002698920
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$30.90 (Per 50)
Resources
Images
 
 
FWS12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
3/32
Descriptions
Description
1/2'' SS FLAT WASHER
extra long description
DOTTIE FWS12 1/2" Flat Washers Stai
Product Type
1/2" Flat Washers Stainless Steel
Long Description
Flat Washer, Stainless Steel material, 3/32 in. thickness, 1-1/4 in. outside diameter, 9/16 in. inside diameter, fits bolt size 1/2 in.
Special Features
Features: Corrosion and Chemical Resistant
Additional Information
outside diameter
1-1/4
Inside Diameter
9/16
Manufacturer Information
Manufacturers Part Number
FWS12
Brand
LH DOTTIE
GTIN
00781002698920
UPC
781002698920
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight per each
0.017
Carton
50
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat