FWS14 - 1/4'' SS Flat Washer

LH Dottie

  • $0.19 (Each)
  • $0.19 (Each)

  • $19.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWS14
Manufacturer
LH Dottie
Manufacturer's Part Number
FWS14
Description
1/4'' SS Flat Washer
Flat Washer, Stainless Steel, 1/4 In (Id) Diameter, 1/4 In Drive Size, 1/16 In Thickness, 1/4 In Inside, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002698869 / 00781002698869
Weight per unit
0.0045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$19.32 (Per 100)
Resources
Images
 
 
FWS14 - Large Image
 
FWS14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
1/4 in (ID)
Thickness
1/16
Descriptions
Description
1/4'' SS FLAT WASHER
Product Type
Flat Washer
Long Description
Flat Washer, Stainless Steel, 1/4 in (ID) Diameter, 1/4 in Drive Size, 1/16 in Thickness, 1/4 in Inside, 0.32 lb
Features
Corrosion and Chemical Resistant
Short Description
Flat Washer, Stainless Steel, 1/4 in (ID)
extra long description
DOTTIE FWS14 1/4" Flat Washers Stai
Special Features
Features: Corrosion and Chemical Resistant
Additional Information
Head Style
Flat
Drive Size
1/4 in
Inside Diameter
1/4 in
package quantity
100 CT
outside diameter
5/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FWS14
GTIN
00781002698869
UPC
781002698869
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight
0.32 lb
Weight per each
0.0045
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat