FWS38 - 3/8'' SS Flat Washer

LH Dottie

  • $0.25 (Each)
  • $0.25 (Each)

  • $25.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWS38
Manufacturer
LH Dottie
Manufacturer's Part Number
FWS38
Description
3/8'' SS Flat Washer
Flat Washer, Stainless Steel Material, 1/16 In. Thickness, 7/8 In. Outside Diameter, 7/16 In. Inside Diameter, Fits Bolt Size 3/8 In.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002698906 / 00781002698906
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$25.48 (Per 100)
Resources
Images
 
 
FWS38 - Small Image
 
FWS38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
1/16
Descriptions
Description
3/8'' SS FLAT WASHER
extra long description
DOTTIE FWS38 3/8" Flat Washers Stai
Product Type
3/8" Flat Washers Stainless Steel
Long Description
Flat Washer, Stainless Steel material, 1/16 in. thickness, 7/8 in. outside diameter, 7/16 in. inside diameter, fits bolt size 3/8 in.
Special Features
Features: Corrosion and Chemical Resistant
Additional Information
Inside Diameter
7/16
outside diameter
7/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FWS38
GTIN
00781002698906
UPC
781002698906
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat