GR5808 - 5/8'' X 8' Copper Bonded Ground Rod

LH Dottie

  • $83.37 (Each)
  • $83.37 (Each)

  • $416.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GR5808
Manufacturer
LH Dottie
Manufacturer's Part Number
GR5808
Description
5/8'' X 8' Copper Bonded Ground Rod
Ground Rod, 8 FT. Length, Copper Material, 5/8 In. Diameter
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002350156 / 00781002350156
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.37 (Each)
Carton
$416.85 (Per 5)
Resources
Images
 
 
GR5808 - Small Image
 
GR5808 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Conductor Size
5/8
Material, Color, and Finish
Conductor Material
Copper Bonded
Dimensions and Weight
Length
8
Diameter
5/8
Descriptions
Description
5/8'' X 8' COPPER BONDED GROUND ROD
Product Type
5/8 X 8' Ground Rod (Copper Bonded)
extra long description
DOTTIE GR5808 5/8 X 8' Ground Rod (
Long Description
Ground Rod, 8 ft. length, Copper material, 5/8 in. diameter
Special Features
Features: High Strength Steel Core
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
GR5808
GTIN
00781002350156
UPC
781002350156
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod
Packaging
Weight per each
7
Carton
5
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat