GRD34 - 3/4'' Ground Rod Driver - Complete W Insert

LH Dottie

  • $451.26 (Each)
  • $451.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRD34
Manufacturer
LH Dottie
Manufacturer's Part Number
GRD34
Description
3/4'' Ground Rod Driver - Complete W Insert
Ground Rod, 5 FT. Length, 3/4 In. Size, Copper Material
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002241027 / 00781002241027
Weight per unit
22.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$451.26 (Each)
Resources
Images
 
 
GRD34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Dimensions and Weight
Size
3/4
Length
5
Descriptions
extra long description
DOTTIE GRD34 3/4" Ground Rod Driver
Description
3/4'' GROUND ROD DRIVER - COMPLETE W INSERT
Product Type
3/4" Ground Rod Driver - Complete W Insert
Long Description
Ground Rod, 5 ft. length, 3/4 in. Size, Copper material
Special Features
Features: No Need Sledge Hammer
Manufacturer Information
Manufacturers Part Number
GRD34
Brand
LH DOTTIE
GTIN
00781002241027
UPC
781002241027
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ground Rod
Packaging
Weight per each
22.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat