GV14 - Gloves BR. Jersey Knit WR

L.H. Dottie CO.

  • $4.23 (Each)
  • $4.23 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GV14
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
GV14
Description
Gloves BR. Jersey Knit WR
Work Gloves, Jersey Material; Brown Color; Knit Cuff Type; L H Dottie[R] Brand; GV Model
Slang Terms

Suggest a New Term
Categories
Tools - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
781002241232 / 00781002241232
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.23 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
GV14 - Specification Sheet
Images
 
 
GV14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
JERSEY
Material, Color, and Finish
Color
Brown
Descriptions
Commodity Description
Tools - Safety Equipment
Description
GLOVES BR. JERSEY KNIT WR
Extra Long Description
JERSEY MATERIAL; BROWN COLOR; KNIT CUFF TYPE; L H DOTTIE[R] BRAND; GV MODEL
Long Description
WORK GLOVES, JERSEY MATERIAL; BROWN COLOR; KNIT CUFF TYPE; L H DOTTIE[R] BRAND; GV MODEL
Product Type
Work Gloves
Additional Information
Cuff Type
KNIT
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
GV14
Model
GV
GTIN
00781002241232
UPC
781002241232
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat